Menu Search
HAMMOND MANUFACTURING #14R0705SS

Enclosure Inner Panel, 6.75 in. H x 4.88 in. W

SKU # 62398014932 Manufacturer Series: 14R-SS
RoHS Compliant
Type: Enclosure Inner Panel
Material: 14 Gauge 304 Stainless Steel
Finish: Brushed
Panel Height: 6.75 in.
Panel Width: 4.88 in.
Enclosure Type: 1414, EJ, HJ and PJ Series