Menu Search
HAMMOND MANUFACTURING #PCJR0808

Enclosure Inner Panel, 6.75 in. H x 6.88 in. W

SKU # 62398015482 Manufacturer Series: PCJP
RoHS Compliant
Type: Enclosure Inner Panel
Material: 14 Gauge Mild Steel
Color: White
Panel Height: 6.75 in.
Panel Width: 6.88 in.
Enclosure Type: PCJ Series