Menu Search
HAMMOND MANUFACTURING #72YFW

Enclosure Inner Panel, 60 in. H x 32 in. W, White

SKU # 62398038840
RoHS Compliant
Type: Enclosure Inner Panel
Material: 10/12 Gauge Steel
Color: White
Panel Height: 60 in.
Panel Width: 32 in.
Enclosure Type: 1418FS and HN4FS Series