Menu Search
HAMMOND MANUFACTURING #72ZXFWG

Enclosure Inner Panel, 60 in. H x 56 in. W, 10 Gauge Steel

SKU # 62398005387
RoHS Compliant
Type: Enclosure Inner Panel
Material: 10 Gauge Steel
Color: White
Panel Height: 60 in.
Panel Width: 56 in.
Enclosure Type: 1418FS and HN4FS Series