Menu Search
HAMMOND MANUFACTURING #72ZYFWG

Enclosure Inner Panel, 60 in. H x 68 in. W, 10 Gauge Steel

SKU # 62398005388
RoHS Compliant
Type: Enclosure Inner Panel
Material: 10 Gauge Steel
Color: White
Panel Height: 60 in.
Panel Width: 68 in.
Enclosure Type: 1418FS and HN4FS Series