Menu Search
HAMMOND MANUFACTURING #HSIP205

Enclosure Inner Panel, 68.62 in. H x 14.76 in. W

SKU # 62398041367 Manufacturer Series: HMESIP
RoHS Compliant
Type: Enclosure Side Mounting Inner Panel
Material: 14 Gauge Steel
Finish: Galvanized, Unpainted
Panel Height: 68.62 in.
Panel Width: 14.76 in.
Enclosure Type: HME Series