You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #90BWFWG

Enclosure Inner Panel, 78 in. H x 44 in. W, 10 Gauge Steel

SKU # 62398005389
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: 10 Gauge Steel
Color: White
Panel Height: 78 in.
Panel Width: 44 in.
Enclosure Type: 1418FS and HN4FS Series