Menu Search
HAMMOND MANUFACTURING #14R0707

Enclosure Inner Panel, Steel, 14 Gauge, White, 6.75 in. H x 6.88 in. W, 1414/EJ Series Enclosure

SKU # 62398034030 Manufacturer Series: 14R
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Color: White
Panel Height: 6.75 in.
Panel Width: 6.88 in.
Enclosure Type: 1414/EJ Series

Additional Info: Enclosure Size: 8.00x8.00 in., Includes: Mounting Hardware