Menu Search
HAMMOND MANUFACTURING #HSP188

Enclosure Side Panel, 69.00 in. H x 29.77 in. W

SKU # 62398005029 Manufacturer Series: HMESP
RoHS Compliant
Type: Enclosure Side Panel
Material: 14 Gauge Steel
Finish: Galvanized, Painted
Color: Light Gray (RAL 7035)
Panel Height: 69 in.
Panel Width: 29.77 in.
Enclosure Type: HME Series