Menu Search
HAMMOND MANUFACTURING #PCJHFPP1816

Enclosure Swing Panel, 16.88 in. H x 14.88 in. W

SKU # 62398015472 Manufacturer Series: PCJSP
RoHS Compliant
Type: Enclosure Swing Panel
Material: Aluminum
Panel Height: 16.88 in.
Panel Width: 14.88 in.
Enclosure Type: PCJ Series