Menu Search
HAMMOND MANUFACTURING #1598PLGBK

End Panel, Enclosure; ABS Plastic; Black; WxH: 2.73 x 5.94 in.

SKU # 62398057003 Manufacturer Series: 1598
RoHS Compliant
Type: Replacement End Panel
Material: ABS Plastic
Color: Black
Panel Height: 5.94 in.
Panel Width: 2.73 in.

Additional Info: IP Rating: IP54