You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1457CWP

End Panel and Gasket Kit, 2.44 in. H x 1.33 in. W

SKU # 62398001752 Manufacturer Series: 1457
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Watertight Enclosure End Panel and Gasket Kit
Material: Die-cast Aluminum Alloy
Finish: Satin Powder Paint
Color: Black
Panel Height: 2.44 in.
Panel Width: 1.33 in.
Enclosure Type: 1457C Series

Additional Info: Includes: End Panel and Gasket