Menu Search
HAMMOND MANUFACTURING #1457NEP

End Panel and Gasket Kit, 4.25 in. H x 2.31 in. W

SKU # 62398001788 Manufacturer Series: 1457
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMI/RFI Enclosure End Panel and Gasket Kit
Material: Die-cast Aluminum Alloy
Finish: Satin Powder Paint
Color: Black
Panel Height: 4.25 in.
Panel Width: 2.31 in.
Enclosure Type: 1457N Series

Additional Info: Includes: End Panel and Gasket