Menu Search
HAMMOND MANUFACTURING #1455PFBK

Flanged End Panel Kit, 4.92 in. L x 1.47 in. H x 0.65 in. W

SKU # 62398058280 Manufacturer Series: 1455
RoHS Compliant
Type: Flanged End Panel Kit
Material: Aluminum
Finish: Anodized
Color: Black
Panel Height: 1.47 in.
Panel Width: 0.65 in.
Enclosure Type: 1455P Series

Additional Info: Includes: Black Pan Head Assembly Screws