Menu Search
HAMMOND MANUFACTURING #R507-204-000

Inner Panel, Enclosure; Aluminum; Gray

SKU # 62398083670 Manufacturer Series: Rolec Series
RoHS Compliant
Type: Enclosure Inner Panel
Material: Aluminum
Finish: Zinc-plated
Color: Gray
Enclosure Type: R100 Series

Enclosure Interior Panels: Type - Enclosure Inner Panel; Material - Aluminum; Finish - Zinc Plated; Color - Gray; Enclosure Type - R100 Series; Manufacturer Series - Rolec