Menu Search
HAMMOND MANUFACTURING #14F0705

Inner Panel, Enclosure; Fiberglass; WxH: 4.88 x 7.75 in.

SKU # 62398060171 Manufacturer Series: 14F
RoHS Compliant
Panel Height: 7.75 in.
Panel Width: 4.88 in.
Enclosure Type: 1414/PJ/EJ Series

HMN 14F0705 6.9X4.9-ENCL-PANEL

Additional Info: Enclosure Size: 8.00x6.00 in., Includes: Mounting Hardware