Menu Search
HAMMOND MANUFACTURING #EPG3030

Eclipse Inner Panel, Enclosure; Steel; Galvanized; HxW: 28.2 x 28.2 in.

SKU # 62398018139 Manufacturer Series: EP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 28.2 in.
Panel Width: 28.2 in.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Color: White