Menu Search
HAMMOND MANUFACTURING #1555CFPL

Inner Panel, Enclosure; Steel; Gray; WxH: 2.05 x 4.25 in.

SKU # 62398003596 Manufacturer Series: 1555
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 16 Gauge
Finish: Galvanized
Color: Gray
Panel Height: 4.25 in.
Panel Width: 2.05 in.
Enclosure Type: NEMA 4, 4X, 12, 13, IP67

Additional Info: Includes: Mounting Hardware