Menu Search
HAMMOND MANUFACTURING #1555FFPL

Inner Panel, Enclosure; Steel; Gray; WxH: 2.99 x 4.25 in.

SKU # 62398003597 Manufacturer Series: 1555
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel, 16 Gauge
Finish: Galvanized
Color: Gray
Panel Height: 4.25 in.
Panel Width: 2.99 in.
Enclosure Type: NEMA 4, 4X, 12, 13, IP67

HMN 1555FFPL ENCLOSURE-PANEL

Additional Info: Includes: Mounting Hardware