Menu Search
HAMMOND MANUFACTURING #60FD14

Inner Panel, Enclosure; Steel; White; WxH: 14 x 48 in.

SKU # 62398038710
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 48 in.
Panel Width: 14 in.
Enclosure Type: Free Standing

Additional Info: Enclosure Size: 60.00x18.00 in., Includes: Mounting Hardware