Menu Search

HAMMOND MANUFACTURING #18P2717

Inner Panel, Enclosure; Steel; White; WxH: 17 x 27 in.

SKU: 62398036080
Manufacturer Series: 18P
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 27.00 in. (686mm)
Panel Width: 17.00 in. (432mm)
Enclosure Type: Wall Mount
Description
Enclosure Interior Panels: Type - Enclosure Inner Panel; Material - Steel, 12 Gauge; Color - White; Panel Height - 27.00 in. (686mm); Panel Width - 17.00 in. (432mm); Enclosure Type - Wall Mount; Additional Information - Enclosure Size: 30 in. x 20 in., Spare Panel; Manufacturer Series - 18P
Additional Info: Enclosure Size: 30 in. x 20 in., Spare Panel