Menu Search
HAMMOND MANUFACTURING #18P2721

Inner Panel, Enclosure; Steel; White; WxH: 21 x 27 in.

SKU # 62398036090 Manufacturer Series: 18P
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 27 in. (686mm)
Panel Width: 21 in. (533mm)
Enclosure Type: Wall Mount

Additional Info: Enclosure Size: 30 in. x 24 in., Spare Panel