Menu Search
HAMMOND MANUFACTURING #18P5721

Inner Panel, Enclosure; Steel; White; WxH: 21 x 57 in.

SKU # 62398041561 Manufacturer Series: 18P
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 57 in.
Panel Width: 21 in.
Enclosure Type: 1418, 1422, 1447 Series Wall Mount

Additional Info: Enclosure Size: 60.00x24.00 in., Includes: Panel Mounting Hardware