Menu Search
HAMMOND MANUFACTURING #IPCBP86

Inner Panel, Enclosure; Steel; White; WxH: 25.75 x 27.5 in.

SKU # 62398040043 Manufacturer Series: IPCBP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Base Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 27.50 in.
Panel Width: 25.75 in.
Enclosure Type: IPC Series

Additional Info: Includes: Mounting Hardware