Menu Search
HAMMOND MANUFACTURING #72XHW

Inner Panel, Enclosure; Steel; White; WxH: 26 x 30.87 in.

SKU # 62398038830
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 30.87 in.
Panel Width: 26 in.
Enclosure Type: Free Standing Single Door, Half Panel

Additional Info: Includes: Mounting Hardware