Menu Search
HAMMOND MANUFACTURING #18P3927

Inner Panel, Enclosure; Steel; White; WxH: 27 x 39 in.

SKU # 62398036150 Manufacturer Series: 18P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 39 in. (991mm)
Panel Width: 27 in. (686mm)
Enclosure Type: Wall Mount

Additional Info: Enclosure Size: 42 in. x 30 in., Spare Panel