Menu Search
HAMMOND MANUFACTURING #18P3333

Inner Panel, Enclosure; Steel; White; WxH: 33 x 33 in.

SKU # 62398036130 Manufacturer Series: 18P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 33.00 in.
Panel Width: 33.00 in.
Enclosure Type: 1418, 1422, 1447 Series Wall Mount

Additional Info: Enclosure Size: 36.00x36.00 in., Includes: Panel Mounting Hardware