You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #EP3036

Eclipse Inner Panel, Enclosure; Steel; White; WxH: 34.2 x 28.2 in.

SKU # 62398001510 Manufacturer Series: EP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 28.2 in.
Panel Width: 34.2 in.
Enclosure Type: Eclipse Series

Additional Info: Enclosure Size: 30.00x36.00 in.