Menu Search
HAMMOND MANUFACTURING #PCJR0505

Inner Panel, Enclosure; Steel; White; WxH: 4.81 x 4.81 in.

SKU # 62398028173 Manufacturer Series: PCJP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Color: White
Panel Height: 4.81 in.
Panel Width: 4.81 in.
Enclosure Type: PCJ Series

Additional Info: Enclosure Size: 5.93x6.16 in., Includes: Mounting Hardware