Menu Search
HAMMOND MANUFACTURING #EP3660

Eclipse Inner Panel, Enclosure; Steel; White; WxH: 58.2 x 34.2 in.

SKU # 62398040215 Manufacturer Series: EP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 34.20 in.
Panel Width: 58.20 in.
Enclosure Type: Eclipse Series

Additional Info: Enclosure Size: 36.00x60.00 in.