Menu Search
HAMMOND MANUFACTURING #N1JP108

Inner Panel, Enclosure; Steel; White; WxH: 6.25 x 8.25 in.

SKU # 62398028165 Manufacturer Series: N1JP
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 16 Gauge
Finish: Galvanized
Color: White
Panel Height: 8.25 in.
Panel Width: 6.25 in.
Enclosure Type: NEMA 3R, IP24

Additional Info: Enclosure Size: 10.00x8.00 in.