Menu Search
HAMMOND MANUFACTURING #90BYFW

Inner Panel, Enclosure; Steel; White; WxH: 68 x 78 in.

SKU # 62398080128
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 10 Gauge
Color: White
Panel Height: 78 in.
Panel Width: 68 in.
Enclosure Type: Free Standing Two-Door, Full Panel

Additional Info: Enclosure Size: 90.00x72.00 in., Includes: Mounting Hardware