Menu Search
HAMMOND MANUFACTURING #PCJR1109

Inner Panel, Enclosure; Steel; White; WxH: 8.88 x 10.75 in.

SKU # 62398028176 Manufacturer Series: PCJP
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Color: White
Panel Height: 10.75 in.
Panel Width: 8.88 in.
Enclosure Type: PCJ Series

Additional Info: Enclosure Size: 11.92x10.15 in., Includes: Mounting Hardware