Menu Search
HAMMOND MANUFACTURING #18P0909

Inner Panel, Enclosure; Steel; White; WxH: 9 x 9 in.

SKU # 62398035971 Manufacturer Series: 18P
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 9 in.
Panel Width: 9 in.
Enclosure Type: 1418, 1422, 1447 Series Wall Mount

Additional Info: Enclosure Size: 12.00x12.00 in., Includes: Panel Mounting Hardware