Menu Search
HAMMOND MANUFACTURING #20P1410

Inner Panel, Enclosure; Steel; White; WxH: 10 x 14 in.

SKU # 62398038970 Manufacturer Series: 20P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 14.00 in.
Panel Width: 10.00 in.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Enclosure Type: 1420 Series

Additional Info: Enclosure Size: 16.00x12.00 in., Includes: Panel Mounting Hardware