Menu Search
HAMMOND MANUFACTURING #AP4224

Inner Panel, Enclosure; Steel; White; WxH: 22.5 x 38 in.

SKU # 62398057566 Manufacturer Series: AP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 38 in.
Panel Width: 22.5 in.
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Color: White
Enclosure Type: N1A Series

Additional Info: Enclosure Size: 42.00x24.00 in., Includes: Panel Mounting Hardware