Menu Search
HAMMOND MANUFACTURING #EPG1612

Eclipse Inner Panel, Enclosure; Steel; Galvanized; HxW: 14.2 x 10.2 in.

SKU # 62398018126 Manufacturer Series: EP
RoHS Compliant
View more versions of this product
Panel Width: 10.2 in.
Panel Height: 14.2 in.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Color: White