Menu Search
HAMMOND MANUFACTURING #18G2117

Inner Panel, Enclosure; Steel; WxH: 17 x 21 in.

SKU # 62398005411 Manufacturer Series: 18P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Panel Height: 21.00 in.
Panel Width: 17.00 in.
Enclosure Type: 1418, 1422, 1447 Series Wall Mount

HMN 18G2117 21X17-GALV-ENCL-PNL

Additional Info: Enclosure Size: 24.00x20.00 in., Includes: Panel Mounting Hardware