Menu Search
HAMMOND MANUFACTURING #1590ZGRP082PL

Inner Panel, Enclosure; Steel; WxH: 2.44 x 3.82 in.

SKU # 62398001281 Manufacturer Series: 1590ZGRP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Finish: Galvanized
Panel Height: 3.82 in.
Panel Width: 2.44 in.
Enclosure Type: NEMA 4, 4X, 12, 13, IP66