Menu Search
HAMMOND MANUFACTURING #72WFWG

Inner Panel, Enclosure; Steel; WxH: 20 x 60 in.

SKU # 62398005383
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Panel Height: 60 in.
Panel Width: 20 in.
Enclosure Type: Free Standing Single Door, Full Panel

Additional Info: Enclosure Size: 72.00x24.00 in., Includes: Mounting Hardware