Menu Search
HAMMOND MANUFACTURING #90YFWG

Inner Panel, Enclosure; Steel; WxH: 32 x 78 in.

SKU # 62398005391
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Panel Height: 78 in.
Panel Width: 32 in.
Enclosure Type: Free Standing Single Door, Full Panel

Additional Info: Enclosure Size: 90.00x36.00 in., Includes: Mounting Hardware