Menu Search
HAMMOND MANUFACTURING #1590ZGRP162PL

Inner Panel, Enclosure; Steel; WxH: 5.63 x 9.57 in.

SKU # 62398001287 Manufacturer Series: 1590ZGRP
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Finish: Galvanized
Panel Height: 9.57 in.
Panel Width: 5.63 in.
Enclosure Type: NEMA 4, 4X, 12, 13, IP66