Menu Search
HAMMOND MANUFACTURING #EPG4230

Inner Panel, Enclosure; Steel; WxH: 28.2 x 40.2 in.

SKU # 62398001534 Manufacturer Series: EP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 40.2 in.
Panel Width: 28.2 in.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Enclosure Type: Eclipse Series

Additional Info: Enclosure Size: 42.00x30.00 in.