Menu Search
HAMMOND MANUFACTURING #18P2121

Inner Panel, Steel, 12 Gauge, Unpainted Galvanized, White, 21 in. H x 21 in. W Panel

SKU # 62398098304 Manufacturer Series: 18P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inner Panel
Material: Steel, 12 Gauge
Finish: Unpainted Galvanized
Color: White
Panel Height: 21 in.
Panel Width: 21 in.

Enclosure Interior Panels: Type - Inner Panel; Material - Steel, 12 Gauge; Finish - Unpainted Galvanized; Color - White; Panel Height - 21.00 in.; Panel Width - 21.00 in.; Additional Information - Panel Fits Enclosure Size: 24x24 in.; Manufacturer Series - 18P

Additional Info: Panel Fits Enclosure Size: 24x24 in.