Menu Search
Enclosure Interior Panels Mounting Panel, Enclosure; Aluminum; White; WxH: 10.88 x 12.75 in.
HAMMOND MANUFACTURING #14A1311

Mounting Panel, Enclosure; Aluminum; White; WxH: 10.88 x 12.75 in.

SKU # 62398082164
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Enclosure Mounting Panel
Material: Aluminum
Finish: Powder Coated
Color: White
Panel Height: 12.75 in.
Panel Width: 10.88 in.
Enclosure Type: NEMA 4, 4X

Additional Info: Internal Panel