Menu Search
HAMMOND MANUFACTURING #EP2412

Eclipse Mounting Panel, Enclosure; Steel; White; WxH: 10.2 x 22.2 in.

SKU # 62398001507 Manufacturer Series: EP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Mounting Panel
Material: Steel
Color: White
Panel Height: 22.20 in.
Panel Width: 10.20 in.
Enclosure Type: NEMA 4, 12