Menu Search
HAMMOND MANUFACTURING #14G1513

Mounting Panel, Enclosure; Steel; White; WxH: 12.88 x 14.75 in.

SKU # 62398035805 Manufacturer Series: 1414/PJ/EJ Series
RoHS Compliant
Type: Enclosure Mounting Panel
Material: Steel, 14 Gauge
Finish: Galvanized
Color: White
Panel Height: 14.75 in. (375mm)
Panel Width: 12.88 in. (327mm)

Additional Info: Enclosure Size: 16.00 x 14.00 in., 17.22 x 15.34 in. (PJ Series)