Menu Search
HAMMOND MANUFACTURING #EP2024

Eclipse Mounting Panel, Enclosure; Steel; White; WxH: 22.2 x 18.2 in.

SKU # 62398091467 Manufacturer Series: EP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Mounting Panel
Material: Steel
Color: White
Panel Height: 18.20 in.
Panel Width: 22.20 in.
Enclosure Type: NEMA 4X