Menu Search
HAMMOND MANUFACTURING #EP4824

Eclipse Mounting Panel, Enclosure; Steel; White; WxH: 22.2 x 46.2 in.

SKU # 62398091479 Manufacturer Series: EP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Mounting Panel
Material: Steel
Color: White
Panel Height: 46.20 in.
Panel Width: 22.20 in.
Enclosure Type: NEMA 4, 12