Menu Search
HAMMOND MANUFACTURING #14G0505

Mounting Panel, Enclosure; Steel; White; WxH: 4.88 x 4.88 in.

SKU # 62398035794 Manufacturer Series: 1414/PJ/EJ Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Mounting Panel
Material: Steel, 14 Gauge
Finish: Galvanized
Color: White
Panel Height: 4.88 in. (124mm)
Panel Width: 4.88 in. (124mm)

Additional Info: Enclosure Size: 6.00 x 6.00 in. (EJ Series), 7.04 x 7.04 in. (PJ Series)